6830 1 811-02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6830 1 811-02 | ADC STP CopperTen jack can be used for 10G shielded performance. The system's design minimizes alien crosstalk and insertion loss and meets the performance requirements of IEEE 802.3an
ISO 11801 Class EA and TIA/EIA-568-B.2-10 standards.

  • Manufacturer # 6830 1 811-02
  • Anixter #396535
Category: CATEGORY 6A
Color: IVORY
Market Name: TRUENET
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items