6830 1 830-04 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6830 1 830-04 | Cable Mounted Jacks; Connector - Modular Keystone Series Jack Type: RJ45 8 Positions Wiring Pattern: Universal

  • Manufacturer # 6830 1 830-04
  • Anixter #267480
Category: CATEGORY 6
Color: BLACK
Family: C6T
Market Name: TRUENET
Number of Ports: 1
Sub Family: KM8 TOOLLESS JACK
Termination: 110
Wiring: A/B UNIVERSAL
Description

The KM8 jacks are an integral part of the TrueNet C6T channel solution; they incorporate AirES technology with conductor management and pair isolation for unsurpassed performance. The KM8 jacks fit into all of CommScope's modular faceplates, surface bo xes and modular patch panels.

Features
  • 8W8P
  • T568A/B universally wired
  • Accepts either CommScope's LSA-Plus tool or 110 tool for wire termination
Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Poly Bag
  • Housing Features.Housing Color: Black
  • Product Type Features.Product Type: Connector - Modular
  • Body Features.Wire Range (mm [AWG]): 0.20-0.35 [24-22]
  • Packaging Features.Packaging Quantity: 1
  • Body Features.Cable Diameter (Max.) (mm [in]): 1.04 1.60 [0.041 0.063]
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Series: Keystone
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Wiring Pattern: Universal
  • Body Features.Wire Range (Solid) (mm [AWG]): 22-24
  • Body Features.Wire Range (Stranded) (mm [AWG]): 22-24
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Body Features.Conductor O.D. (mm [in]): 0.50 0.65 [0.019 0.025]
  • Contact Features.Contact Size: 1.3mm
  • Body Features.NETCONNECT Select System: No
  • Product Type Features.Jack Type: RJ45
Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA-568-C.2 Category 6

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items