Select Country and Language Europe, Middle East & Africa / English
Change Country
6830 1 885-04 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6830 1 885-04 | SINGLE MODULAR KEYSTONE JACK UTP COPPERTEN CAT 6A PUNCHDOWNBLACK

  • Manufacturer # 6830 1 885-04
  • Anixter #345910
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

KM8 CAT6A UTP JACK - Black

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items