Select Country and Language Europe, Middle East & Africa / English
Change Country
6830 2 770-82 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6830 2 770-82 | EQUIPMENT PIGTAIL ORANGE RJ45-OPEN CAT 6A STP LSZH 25M

  • Manufacturer # 6830 2 770-82
  • Anixter #382662
Category: CATEGORY 6A
Color: ORANGE
Connector Type: RJ45 TO OTHER
Lengths: 25 M : 82.02 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items