6830 2 821-08 | COMMSCOPE

COMMSCOPE | 6830 2 821-08 | PATCH CORD UTP 24-4PR STRANDEDUTP LS0H KM8 TRUENET 2.5M BLUE

  • Manufacturer # 6830 2 821-08
  • Anixter #289736
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 2.5 M : 8.2 FT.
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items