Select Country and Language Europe, Middle East & Africa / English
Change Country
6830 2 881-07 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6830 2 881-07 | PATCH CORD SFTP 24-4PR STR KM8CAT 6A RJ45-RJ45 LSZH BLUE 2M T568-B TRUENET

  • Manufacturer # 6830 2 881-07
  • Anixter #367073
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Market Name: TRUENET
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

P/CRD-C6A-STP-LSZH-BLUE-2.0M

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items