684 | GREENLEE

GREENLEE | 684 | Spindle, Reel Stand (76 in.)

  • Manufacturer # 684 | 15375
  • Anixter #209744
Type: CABLE CADDIES
Description

Application : For 683 Reel Stand; Capacity : 5000.000 LB (2268.000 KG) 73.000 IN (1854.000 MM) Between Grooves; Size : 2-3/8 IN (60.000 MM) DiameterX 76.000 IN (1930.000 MM); Type : Reel Stand; Weight : 50.000 LB (23.000 KG)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items