Select Country and Language Europe, Middle East & Africa / English
Change Country
6850 1 104-10 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6850 1 104-10 | RJ45 CONNECTION CORD IP67/65 PUSH PULL TO RJ45 IP20 S-FTP PVC 3M USE IN IP54

  • Manufacturer # 6850 1 104-10
  • Anixter #399072
Category: CATEGORY 6
Color: GREEN
Connector Type: RJ45 TO RJ45
Harness Type: LINE CORD
Lengths: 3 M : 9.84 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items