6877 2 011-05 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6877 2 011-05 | Fiber Optic Adapter Plate, 24-port SC Duplex (Q2)

  • Manufacturer # 6877 2 011-05
  • Anixter #528090
Connector Type: SC DUPLEX
Enclosure Type: MOMENTUM MODULAR
Fiber Count: 24
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items