68885 | DRAPER

DRAPER | 68885 | 200MM COMBINATION PLIER HD GRIP 200MM 68885

  • Manufacturer # 68885
  • Anixter #HTPLCOM2500000
Category: PLIERS AND CUTTERS
Height / Depth: NONE
Length: 250MM
Material: STEEL
Product Type: PLIERS - COMBINATION
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items