68A01-1 - LEVITON - Camera, Indoor/Outdoor, | Anixter
68A01-1 | LEVITON

LEVITON | 68A01-1 | Camera, Indoor/Outdoor, Day/Night Dome, Water Resistant, IP66, 1/3" Sony CCD

  • Manufacturer # 68A01-1
  • Anixter #538072
Dome Color: SMOKED
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 420 TVL
Signal Process: IP
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items