68A11-1 - LEVITON - IP Mini-Dome Camera, | Anixter
68A11-1 | LEVITON

LEVITON | 68A11-1 | IP Mini-Dome Camera, Indoor/Outdoor, 1080p @ 30 fps, Includes Web Server

  • Manufacturer # 68A11-1
  • Anixter #538074
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: SMOKED
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • Built-in web server and network interface makes camera accessible from anywhere with a network connection
  • Power over ethernet (IEEE 802.3af) feature reduces cost of cabling and installation
  • Weatherproof dongle cable for outdoor use
  • Leviton Part Number: SU
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items