Select Country and Language Europe, Middle East & Africa / English
Change Country
6901 | 3M

3M | 6901 | ST CONNECTOR 125MM CER CRIMP 3.0/.9MM, JKT CRIMPLOK

  • Manufacturer # 6901 | 80-6108-4523-4
  • Anixter #164475
Connector Type: ST
Connector Type: ST-COMPATIBLE
Fiber O.D. (microns): 125
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
Max. Jacket O.D. (mm): 3.0mm, 900 um
Mode: Multi
Vendor No.: 6901
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items