Select Country and Language Europe, Middle East & Africa / English
Change Country
69045 | ROCOL

ROCOL | 69045 | 400G CORROSION PROTECTION SPRAY MOISTURE GUARD GREEN ROCOL 69045

  • Manufacturer # 69045
  • Anixter #CLPRCOG4000000
Capacity: 400G
Category: CORROSION PROTECTION
Container Type: AEROSOL
Material: SPRAY
Product Type: PROTECTION - CORROSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items