Select Country and Language Europe, Middle East & Africa / English
Change Country
69270-U24 | LEVITON

LEVITON | 69270-U24 | eXtreme 6+ QuickPort Patch Panel, 24-Port, 1RU, Category 6, Includes Cable Management Bar

  • Manufacturer # 69270-U24
  • Anixter #271270
Category: CATEGORY 6
Color: BLACK
Family: EXTREME 6+
Number of Ports: 24
Rack Units: 2
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items