69586-A48 - LEVITON - EXTREME 6+ 48 PORT | Anixter
69586-A48 | LEVITON

LEVITON | 69586-A48 | EXTREME 6+ 48 PORT PATCH PANELT568A CAT6 2U 110-FEMALE BLACK

  • Manufacturer # 69586-A48
  • Anixter #538939
Category: CATEGORY 6
Color: BLACK
Family: EXTREME 6+
Number of Ports: 48
Rack Units: 2
Termination: 110
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items