Select Country and Language Europe, Middle East & Africa / English
Change Country
69586-U24 | LEVITON

LEVITON | 69586-U24 | eXtreme 6+ Universal Patch Panel, 24-Port, 1RU, Category 6, Includes Cable Management Bar

  • Manufacturer # 69586-U24
  • Anixter #262473
Category: CATEGORY 6
Color: BLACK
Family: EXTREME 6+
Number of Ports: 24
Rack Units: 1
Sub Family: 69586 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Leviton's eXtreme 6+ patch panels are designed for use on 19" standard racks and cabinets. The patch panels include Leviton's patent pending "Retention Force Technology" which promotes consistent performance over the life of the system. Installer frien dly design allows for quick installation due to standard 110 terminations on the rear of the panel which follows the normal installation color sequence (Blue, orange, Green, brown) from left to right. Leviton's eXtreme 6+ system is designed for use in high megabit applications such as Gigabit Ethernet.

Features
  • Color coded front window labeling for easy port identification
  • Includes "Retention Force Technology"
  • Grounding standoff for optional earthing/grounding
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items