Select Country and Language Europe, Middle East & Africa / English
Change Country
69587-U24 | LEVITON

LEVITON | 69587-U24 | Patch Panel C6 110 Angled 24 Port

  • Manufacturer # 69587-U24
  • Anixter #592536
Category: CATEGORY 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Patented Retention Force Technology (RFT) protects against tine damage from 4 or 6-pin plugs
  • Craft-friendly installation
  • Universal T568A and T568B wiring cards for 110-style IDC terminations
  • Color-coded front labeling for easy port identification
  • Terminates 26-22 Gauge solid conductors
  • Capable of multiple reterminations
  • Features a 128 Degree angled design
  • Mounts on 19 Inch equipment racks
  • Connector modules are in groups of six
  • Optional angled rear cable management bar
  • PCB and plastic components are rated per UL 94V-0
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items