6A10G-RW6 - LEVITON - eXtreme Category 6A, | Anixter
6A10G-RW6 | LEVITON

LEVITON | 6A10G-RW6 | eXtreme Category 6A, QuickPort Connector, Component-rated, White

  • Manufacturer # 6A10G-RW6
  • Anixter #522330
Category: CATEGORY 6A
Color: WHITE
Family: EXTREME 6
Number of Ports: 1
Termination: 110
Wiring: T568B
Description

This part is discontinued by supplier. Use Anixter #621338 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items