6A586-U24 - LEVITON - Extreme Category 6A, | Anixter
6A586-U24 | LEVITON

LEVITON | 6A586-U24 | Extreme Category 6A, Patch Panel, Black, 110-Style, Flat, 1U, 24-Port, Includes Cable Management Bar

  • Manufacturer # 6A586-U24
  • Anixter #518185
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items