6A587-U24 | LEVITON

LEVITON | 6A587-U24 | Patch Panel 110 C6A 24 Port 1U Angled

  • Manufacturer # 6A587-U24
  • Anixter #592546
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Independently tested and verified by Intertek (ETL) for Cat6A component performance
  • In-line IDC field is consistent with traditional 4-pair 110-style IDC terminations
  • Patented triple-stage compensation design with integrated flexible circuit enhances link and channel performance
  • Patented isolation gap on circuit board minimizes alien crosstalk between ports
  • Conductor retention feature holds individual conductors in place during termination
  • Pair Separation Tower (PST) facilitates separation of Cat6A conductors
  • Separated blocks provide room to work with larger Cat6A cables and help to identify first-pair position
  • Terminates upto 50% faster than Cat6A panels requiring additional termination manager
  • Reversible card shows T568 A and B wiring schemes separately
  • IDC stuffer caps provide termination strain relief
  • Angled design facilitates proper bend radius
  • Mounts on 19 Inch equipment racks
  • Magnifying label holders adjacent to connectors
  • One cable management bar included per row
  • Angled design conserves rack space by routing cords directly into vertical cable management
  • PCB and plastic components are rated per UL 94V-0
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items