Select Country and Language Europe, Middle East & Africa / English
Change Country
6AS10-03W | LEVITON

LEVITON | 6AS10-03W | Patchcord C6A FTP 3' White

  • Manufacturer # 6AS10-03W
  • Anixter #MM03-LVT6ASL-01
Category: CATEGORY 6A
Color: WHITE
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 3 FT. : 0.91 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Features
  • Independently tested and verified by Intertek (ETL) for CAT 6A component performance
  • Cable construction provides excellent alien crosstalk suppression and EMI/RFI protection
  • SlimLine plug/boot features a narrow profile for less congestion in higher-density applications
  • Snagless design prevents tab breakage
  • Strain-relief boot ensures long-term network performance
  • Outside diameter of 0.240 Inch easier to manage
  • 26 Gauge stranded conductors for maximum flexibility
  • Same cord for UTP or shielded installations
  • Manufactured by Leviton using Berk-Tek cable
  • The patch cord shall be a 26-gauge FTP construction with stranded center conductors to provide greater flex-life
  • Cord will incorporate a SlimLine plug/boot combination to provide strain relief and ease of use in higher-density applications
  • Patch cord plug shall have industry-standard, ANSI/TIA-1096-A compliant 50 micro inches of gold plating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items