6AS10-15W | LEVITON

LEVITON | 6AS10-15W | Patch Cord, Stranded, FTP, Cat 6A, 0.24" Diameter x 15' Length, White

  • Manufacturer # 6AS10-15W
  • Anixter #MM15-LVT6ASL-01
Category: CATEGORY 6A
Color: WHITE
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 15 FT. : 4.57 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

Atlas-X1 Cat 6A SlimLine Boot Patch Cords exceed all channel performance requirements in ANSI/ TIA-568-C.2 from 1 MHz to 500 MHz to support the IEEE 802.an standard for 10 Gigabit Ethernet over UTP Cable. The patch cords provide superior alien crosstal k suppression and protect critical data from EMI (electromagnetic interference) and RFI (radio frequency interference). They are ideal for use in a UTP Cat 6A system, or as part of a Cat 6A shielded system for use in health care, manufacturing, casinos , and other environments where alien crosstalk may be a concern. The shielded technology is Rockwell Automation Encompass approved.

Features
  • Independently Tested and Verified by Intertek (ETL) for Cat 6A Component Performance
  • Cable Construction Provides Excellent Alien Crosstalk Suppression and EMI/RFI Protection
  • Slimline Plug/Boot Features a Narrow Profile for Less Congestion in Higher-Density Application
  • Snagless Design Prevents Tab Breakage
  • Strain-Relief Boot Ensures Long-Term Network Performance
  • Outside Diameter of 0.240 Inches Easier to Manage
  • 26-Gauge Stranded Conductors for Maximum Flexibility
  • Same Cord for UTP or Shielded Instation
  • Manufactured by Leviton Using Berk-Tek Cable
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items