6ASHD-S6A - LEVITON - Shielded Cat 6A | Anixter
6ASHD-S6A | LEVITON

LEVITON | 6ASHD-S6A | Shielded Cat 6A snap-in jack, T568 A/B 110 Style Termination.

  • Manufacturer # 6ASHD-S6A
  • Anixter #518176
Category: CATEGORY 6A
Color: SILVER
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier. Please use Anixter# 621353 for suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items