Select Country and Language Europe, Middle East & Africa / English
Change Country
6ECMP | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 6ECMP | 23-4P UTP-CMP SOL BC CAT 6E FEP/FRPVC BLUE JKT RIB ULTRPPE 4765894/10

  • Manufacturer # 6ECMP | 4765894/10
  • Anixter #CMP-00424COME-7RB-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: ULTRAPIPE
Fire Rating: PLENUM
Jacket Color: Blue
Jacket Color: BLUE
Market Name: VISION
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 6ECMP CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items