Select Country and Language Europe, Middle East & Africa / English
Change Country
6S180-SH6 | LEVITON

LEVITON | 6S180-SH6 | Shielded CAT 6 Snap-in Jack, T568 A/B 110 Style Termination.

  • Manufacturer # 6S180-SH6
  • Anixter #453370
Category: CATEGORY 6
Family: C6T
Number of Ports: 1
Sub Family: CT6 JACKS
Termination: 110
Wiring: A/B UNIVERSAL
Description

This part has been discontinued by the supplier. Please see Anixter numbers 621325 (white), 621326 (grey), 621327 (black), or 621331 (blue) for suggested replacement.

Features
  • Shielding Provides EMI/RFI Protection and Signal Isolation
  • Connector Features Robust Die-Cast Housing
  • Unique, Tool Free Design Requires No Punch Down Tool
  • Connector Incorporates a Wide Angle, Hinged Design for Easy Access and Termination
  • Supports Cat Component, Permanent Link and Channel Performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items