Select Country and Language Europe, Middle East & Africa / English
Change Country
6Z460-BL1 | LEVITON

LEVITON | 6Z460-BL1 | eXtreme Category 6 LSZH UTP Patch Cord, Stranded, Blue Jacket, 1 Meter

  • Manufacturer # 6Z460-BL1
  • Anixter #MM01M-LVTC6Z-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 1 M : 3.28 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Low Smoke Zero Halogen CAT 6 Patch Cords are for use in patching environments with poor air circulation where personnel and equipment may be exposed to corrosive gases and fumes during combustion. The cable jacket for these cords is designed to minimiz e the release of halogen gases and toxicants into the air, reducing the potential of hazardous contact in occupied spaces.

Patch cords shall provide CAT 6 performance for cross connecting in CAT 6 systems comprising of equipment, cable, and appropriate connectors. The patch cords shall use 24-gauge stranded UTP conductors with a standard 8 position modular plug and strain relief boot on each end. The cords shall be available in 1-, 2-, 3-, and 5-meter lengths. Product shall be manufactured to meet performance and assembly requirements per ANSI/TIA-568-C.2. Product shall meet ANSI/TIA-1096-A requirements.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items