Select Country and Language Europe, Middle East & Africa / English
Change Country
7-101018-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7-101018-0 | ACO FACEPLATE KIT FLSH MNT SHIELDED, INCL EDGE CONN UP STANDARD, SWITZ

  • Manufacturer # 7-101018-0
  • Anixter #520868
Category: CATEGORY 5E
Color: IVORY
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items