Select Country and Language Europe, Middle East & Africa / English
Change Country
7-185326-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7-185326-5 | CBL ASSY MOD 24-4 PAIR FTP CAT5E T568A/B - PVC -5M VIOLET BOOT

  • Manufacturer # 7-185326-5
  • Anixter #MM-05-TY5E-FT-10
Category: CATEGORY 5E
Color: VIOLET
Connector Type: RJ45 TO RJ45
Lengths: 5 M : 16.4 FT.
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items