Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 7-66504-0 | Contact Crimp Type Female Gold Flash.060 Insulation Diameter 100/Pk, RoHS

  • Manufacturer # 7-66504-0
  • Anixter #082923
Figure: A
Form: Bag of 100
RoHS Compliant: YES
Vendor No.: 7-66504-0
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Socket
  • Product Type Features.Insulation Support: Yes
  • Packaging Features.Packaging Quantity: 100/Box
  • Product Type Features.Grade: Standard
  • Product Type Features.Product Series: HDP-20 (Crimp Snap)
  • Termination Features.Solder Tail Contact Plating: Gold Flash over Nickel
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Contact Features.Contact Plating, Mating Area, Material: Gold Flash over Palladium Nickel or Gold (30) over Nickel
  • Body Features.Wire Range (mm [AWG]): 0.2 - 0.6 [24-20]
  • Body Features.Used With: CPC Connectors
  • Product Type Features.Wire Insulation Diameter (mm [in]): 1.27 1.52 [0.050 0.060]
  • Mechanical Attachment.Contact Retention in Housing: Crimp Snap-In
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items