7000033116 - 3M - 3M 4910F 12MM X 33M VHB | Anixter
7000033116 | 3M

3M | 7000033116 | 3M 4910F 12MM X 33M VHB TAPE CLEAR

  • Manufacturer # 7000033116
  • Anixter #ATVHFOM120N3300000
Adhesive Type: ACRYLIC
Category: VHB TAPES AND PADS
Color: CLEAR
Length: 33M
Liner Type: PLASTIC - RED
Product Type: VHB TAPE - FOAM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 1.00MM
Temporary / Permanent: PERMANENT
Width: 12MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items