7000034091 - 3M - DIAMOND PAD 55MM X 90MM 3M | Anixter
7000034091 | 3M

3M | 7000034091 | DIAMOND PAD 55MM X 90MM 3M A64061

  • Manufacturer # 7000034091
  • Anixter #ABHAPAM550000
Category: PADS
Diameter: NONE
Grit / Grade: NONE
Length: NONE
Material: DIAMOND
Product Type: HAND APPLIED - PAD
Spindle / Bore: NONE
Width / Thickness: 55MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items