Select Country and Language Europe, Middle East & Africa / English
Change Country
700006661 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 700006661 | POLISHING PAPER TYPE J FOR STII+/ST/SC CONNECTORS 6X6 700006661 20/PK

  • Manufacturer # 700006661
  • Anixter #250553
Fiber Type: POLISHING
Pkg.: 20
Size (in.): 6 x 6
Type: FIBER
_Color: Purple
Description

Type J polishing paper, purple, 6 x 6 (in.), 20 pack

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items