700006703 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 700006703 | POLISHING PAPER TYPE F FOR SC, STII + CONNECTORS 6 X 6, YELLOW COMCODE: 700006703 10 PER PACK

  • Manufacturer # 700006703
  • Anixter #164470
Fiber Type: POLISHING
Pkg.: 10
Size (in.): 6 x 6
Type: FIBER
_Color: Light Yellow
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items