Select Country and Language Europe, Middle East & Africa / English
Change Country
700006711 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 700006711 | POLISHING FILM TYPE D FOR ST/SC CONNECTORS, 100 SHEETS PER PACK COMCODE: 700006711/106960107

  • Manufacturer # 700006711
  • Anixter #198799
Fiber Type: POLISHING
Pkg.: 100
Size (in.): 9 x 11
Type: FIBER
_Color: Lime Green
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items