7000072266 - 3M - 3M 4905F 19MM X 66M VHB | Anixter
7000072266 | 3M

3M | 7000072266 | 3M 4905F 19MM X 66M VHB TAPE CLEAR

  • Manufacturer # 7000072266
  • Anixter #ATVHFOM190N6600000
Adhesive Type: ACRYLIC
Category: VHB TAPES AND PADS
Color: CLEAR
Length: 66M
Liner Type: PLASTIC - RED
Product Type: VHB TAPE - FOAM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 500 MICRON
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items