7000072355 - 3M - 3M 4930 19MM X 33M VHB | Anixter
7000072355 | 3M

3M | 7000072355 | 3M 4930 19MM X 33M VHB TAPE WHITE

  • Manufacturer # 7000072355
  • Anixter #ATVHFOM190N3300100
Adhesive Type: ACRYLIC
Category: VHB TAPES AND PADS
Color: WHITE
Length: 33M
Liner Type: PAPER - WHITE
Product Type: VHB TAPE - FOAM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 640 MICRON
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items