7000072522 - 3M - 3M 4959 12MM X 16.5M VHB | Anixter
7000072522 | 3M

3M | 7000072522 | 3M 4959 12MM X 16.5M VHB TAPE WHITE

  • Manufacturer # 7000072522
  • Anixter #ATVHFOM120N1650101
Adhesive Type: ACRYLIC
Category: VHB TAPES AND PADS
Color: WHITE
Length: 16.5M
Liner Type: PLASTIC - CLEAR
Product Type: VHB TAPE - FOAM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 3.00MM
Temporary / Permanent: PERMANENT
Width: 12MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items