7000079795 - 3M - 3M SCOTCH-WELD SOLVENT NO1 | Anixter
7000079795 | 3M

3M | 7000079795 | 3M SCOTCH-WELD SOLVENT NO1 1LTR UN1993 M VOL 5L

  • Manufacturer # 7000079795
  • Anixter #ASCLEA1L100007
Application Method: BRUSHABLE
Capacity: 1L
Category: ADHESIVE CLEANER
Color: CLEAR
Container Type: TIN
Length: NONE
No. of Parts: 1 PART
Product Type: CLEANER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items