7000080089 - 3M - 3M SCOTCH-WELD EPX DP8005 | Anixter
7000080089 | 3M

3M | 7000080089 | 3M SCOTCH-WELD EPX DP8005 CREAM 38ML

  • Manufacturer # 7000080089
  • Anixter #ASADST2M380900
Application Method: GUN APPLIED
Capacity: 38ML
Category: STRUCTURAL ADHESIVES
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 2 PART
Product Type: ADHESIVE - STRUCTURAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items