7000083167 - 3M - WET & DRY SHEET 120 GRIT X | Anixter
7000083167 | 3M

3M | 7000083167 | WET & DRY SHEET 120 GRIT X 230MM X 280MM 3M A02020

  • Manufacturer # 7000083167
  • Anixter #ABSHWAM2300G120002
Category: SHEETS
Diameter: NONE
Grit / Grade: 120 GRIT
Length: 280MM
Material: SILICON CARBIDE
Product Type: SHEET - WATERPROOF
Spindle / Bore: NONE
Width / Thickness: 230MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items