7000115873 - 3M - 3M 9080HL 19MM X 50M D/S | Anixter
7000115873 | 3M

3M | 7000115873 | 3M 9080HL 19MM X 50M D/S TISSUE TAPE

  • Manufacturer # 7000115873
  • Anixter #ATSPDSM190N5000100
Adhesive Type: ACRYLIC
Category: SPLICING TAPES
Color: WHITE
Length: 50M
Liner Type: PAPER - WHITE
Product Type: SPLICING TAPE - DOUBLE SIDED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 160 MICRON
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items