7000042758 | 3M

3M | 7000042758 | 25MM X 33M CLEAR DOUBLE SIDED TAPE 3M415

  • Manufacturer # 7000042758
  • Anixter #ATSPDSM250N3300900
Adhesive Type: ACRYLIC
Category: SPLICING TAPES
Color: CLEAR
Length: 33M
Liner Type: PAPER - TAN
Product Type: SPLICING TAPE - DOUBLE SIDED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items