Select Country and Language Europe, Middle East & Africa / English
Change Country
70006NH.011000 | BELDEN

BELDEN | 70006NH.011000 | 22-1Q SOLID BC PE/FRNC FOIL 85% TC BRD FRNC JKT GRN CAT 5 300V PROFINET TYPE A

  • Manufacturer # 70006NH.011000
  • Anixter #B70006NH
Conductor Count: 1 QUAD
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GREEN
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items