70007E.011000 | BELDEN

BELDEN | 70007E.011000 | Tinned Copper PROFINET Cable, 22 AWG-1 Quad (7) Stranded, Polyolefin Insulation, Oil Resistant PVC Jacket, 1000 ft

  • Manufacturer # 70007E.011000
  • Anixter #B70007E
Conductor Count: 1 QUAD
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: GREEN
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items