70008PU.011000 - BELDEN - 22-1Q 19STR BC | Anixter
70008PU.011000 | BELDEN

BELDEN | 70008PU.011000 | 22-1Q 19STR BC PE/PUR FOIL 85% TC BRD PUR JKT GRN CAT 5 300V PROFINET TYPE C

  • Manufacturer # 70008PU.011000
  • Anixter #B70008PU
Conductor Count: 1 QUAD
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GREEN
Jacket Material: PUR-POLYURETHANE
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items