Select Country and Language Europe, Middle East & Africa / English
Change Country
7000050075 | 3M

3M | 7000050075 | 3M 5421 1" X 18YD UHMW POLYETHELENE TAPE

  • Manufacturer # 7000050075
  • Anixter #ATSPTA1000648000000
Adhesive Type: RUBBER
Category: SPECIALIST TAPES
Color: CLEAR
Length: 18 YD
Liner Type: PAPER - TAN
Product Type: SPECIAL TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items