Select Country and Language Europe, Middle East & Africa / English
Change Country
7002 LZH IOC 062 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7002 LZH IOC 062 | OM1 2 CORE LSZH INTERNAL

  • Manufacturer # 7002 LZH IOC 062
  • Anixter #365009
Connector Type: OTHER - OTHER
Fiber Type: OM1
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items