Select Country and Language Europe, Middle East & Africa / English
Change Country
700211931 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 700211931 | Copper Cable, Category 6, 23 AWG, 4 Pair, UTP, Unshielded, Solid Bare Copper Conductor, PO/PVC, CM, Non-Plenum, Slate jacket, 1000FT, Boxes

  • Manufacturer # 700211931
  • Anixter #CM-00424MAX-7U
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGASPEED XL7
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1071E CABLE
Type: DATA
Description

1071C 4-pair cables are designed to support high- bandwidth applications, incl; IEEE 802.3ab 1000BASE-T(Gigabit Ethernet),1.2 Gb/s ATM and any future applications designed for Cat 6/Class E cabling, as well as analogue broadband video up to 550 MHz.

Features
  • 4-pair U/UTP construction with patented bi-sector separator tape provides the added performance margin required to support high bandwidth applications at an economical price
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included as part of a certified SYSTIMAX GigaSPEED XL channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items