70070CH | BELDEN

BELDEN | 70070CH | 22AWG/4PR PE IND & COLL FOIL SCREEN FRNC. BELDEN 70070CH ROHS

  • Manufacturer # 70070CH
  • Anixter #B70070CH
Approx. Wt. lb./1,000 ft.: 42
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation: POLYPROPYLENE
Jacket: CHROME PVC
No. of Pairs: 3
Nom. Capacitance (pF/ft.): 30
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.273
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Temperature Rating: 70 DEGREES CENTIGRADE
Weight lb./1,000 ft.: 44.6
_Color Code: SEE CHART 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items